Shop All Pneumatic Tank Manifolds
Legend Valve
MOD MFLD 1" RETURN END-PAIR
Mfr # 8000-10-ER
Zoro # G1837634
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8000-10-ER
- Zoro # G1837634
- UPC # 662545066356
- Country of Origin Italy
- Category Pneumatic Tank Manifolds
Dimensions
Size | 1" |
Details
Item | 1" Modular Return End |
Description
1” Modular Return End - Matching Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Taper-Lock Bushing, 1-11/16in.Bore dia. (2012 X 1-11/16)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- ZORO SELECT 5/8" Fixed Bore 1 Groove Standard V-Belt Pulley 4.95 in OD (AK5158)
- POWERFLITE 4L230 23" Outside Length, 1/2" Top Width, 1 Ribs (4L230-2)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM125)
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- POWERMATE Hex Air Manifold, 3 Way (041-0098CT)
- CONTROL DEVICES Manifold, Tank (CTM100-150)
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- Legend Valve Pneumatic Tank Manifolds