Shop All Pneumatic Tank Manifolds
Legend Valve
MOD MFLD 1-1/4" EXPANSION-PAIR
Mfr # 8000-14-XP
Zoro # G1858500
product price: $50.15
/ea
$50.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" & 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 8000-14-XP
- Zoro # G1858500
- UPC # 662545067810
- Country of Origin Italy
- Category Pneumatic Tank Manifolds
Dimensions
Size | 1" & 1-1/4" |
Details
Item | Supply and Return Expansion Pair |
Description
Supply and Return Expansion Pair for 1" &1-1/4"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON DC Gearmotor, RPM 64, 90 VDC (5LAF1)
- MITSUBOSHI 6/C128 132Inch Outside Length, 6 Ribs (6RC128)
- BREWER MACHINE AND GEAR Idler Sprocket, A Style, 50 Chain , 15 Teeth, Ball Bearing, 5/8" Bore (B5015H)
- EATON AEROQUIP Adpt, MORB, 7/16-20, Plug (900598-4S)
- POWERMATE Brass Air Tank Manifold, 1/2" NPT Tankx (028-0039RP)
- CONTROL DEVICES Manifold, Tank (CTM100-150)
- POWERMATE Hex Air Manifold, 3 Way (041-0098CT)
- POWERMATE Air Manifold, 2 Way Bar (041-0097CT)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM125)
- CONRADER Tank Manifold, Carry Tank, 150 PSI (CTM150)
- Legend Valve Air Compressor Accessories