Shop All Pipe Hangers
Legend Valve
METAL BEND SUPPORT FOR 3/4''
Mfr # 509-014
Zoro # G1807096
product price: $2.79
/ea
Sold in multiples of 4 for $11.16
$11.16
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Metal
- Fits Tube Size 3/4 in
- Type Bend Support
- Size 3/4"
- Connection Type Tube Bend Support, Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 509-014
- Zoro # G1807096
- UPC # 662545124292
- Country of Origin China
- Category Pipe Hangers
Dimensions
Fits Tube Size | 3/4 in |
Size | 3/4" |
Details
Material | Metal |
Type | Bend Support |
Connection Type | Tube Bend Support, Metal |
Description
Metal Bend Support 3/4" Tube
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/2" PTFE Check Valve (CV-1-6688)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Cap, 1" Tube OD (ZUSA-STF-QC-198)
- ILC Replacement for Clearchoice Hdx-fms-2 Filter, PK 4 (HDX-FMS-2)
- ZORO SELECT 2" x 1" Male NPT x Female NPT Black Forged Steel Bushing Class 3000 (1MNK5)
- LEGEND VALVE TUBE CLIP HOLDER 3/8" (800-352)
- LEGEND VALVE TUBE CLIP HOLDER 1" (800-355)
- LEGEND VALVE CLIP HOLDER RAIL ADAPTER (800-501)
- LEGEND VALVE STAPLE FOR RIGID FOAM 2-1/8, 300 EA (800-340-55)
- LEGEND VALVE STAPLE FOR RIGID FOAM 1-1/2, 300 EA (800-340-40)
- LEGEND VALVE TUBE INSTALLATION STAPLE TOOL (800-340)
- ZORO SELECT Split Ring Hanger, 1-1/2In, Malleable Iron (22FP60)
- Legend Valve Pipe Hangers