Legend Valve

METAL BEND SUPPORT FOR 1/2''


product price: $2.45
/ea
Sold in multiples of 6 for $14.70

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Metal
  • Type Bend Support
  • Fits Tube Size 1/2 in
  • Size 1/2"
  • Connection Type Tube Bend Support, Metal
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Fits Tube Size 1/2 in
Size 1/2"

Details

Material Metal
Type Bend Support
Connection Type Tube Bend Support, Metal

Description

Metal Bend Support for 1/2" Tube

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.