Shop All Stainless Steel Pipe Fittings
Legend Valve
M-8330 MOUNTING BRACKET
Mfr # 833-861
Zoro # G2010035
product price: $25.39
/ea
$25.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type Accessory
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 833-861
- Zoro # G2010035
- UPC # 662545125695
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Item | Mounting Bracket and Collar |
Connection Type | Accessory |
Description
Mounting Bracket and Collar - Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE END CAP EVOPEX 1/2""PTC (K514A)
- ZORO SELECT Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee (783Y63)
- BRASSCRAFT Stopvalve Strght 1/2X3/8 (G2R12X CD)
- SHARKBITE 23036-0000LF Stop Valve, 1/2 x 3/8 in Connection, Compression, 200 psi Pressure, Brass Body (UR23036)
- LEGEND VALVE 2" x 3" 316 SS NIPPLE (316-164)
- LEGEND VALVE 3" SS304 UNION (404-150)
- LEGEND VALVE 1" X 1/8" SS304 HEX BUSHING (404-480)
- LEGEND VALVE 2" SS316 SQUARE PLUG (416-188)
- LEGEND VALVE 2-1/2" X 4" 304 SS NIPPLE (304-186)
- LEGEND VALVE 3/4" X 12" 304 SS NIPPLE (304-096)
- ZORO SELECT Nipple, Schedule 40, 1 3/64 in" ID, 304 SS (ZUSA-PF-1346)
- Legend Valve Fittings