Shop All Stainless Steel Pipe Fittings
Legend Valve
M-8330 MANIFOLD UNION
Mfr # 833-815
Zoro # G2009649
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 833-815
- Zoro # G2009649
- UPC # 662545125602
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Connection Type | Accessory |
Description
1" manifold union
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Handle Screw And Wrench Kit (420-020KJKNF)
- ACORN CONTROLS Water Diaphragm Assembly (2563-103-001)
- LEGRIS 1/4" FNPT Nickel Brass Ball Valve Inline (0492 04 13)
- ZORO SELECT 2" x 9" Black Pipe Nipple Sch 40 (588-090)
- LEGEND VALVE 4" SS304 CAP (404-131)
- LEGEND VALVE 4" X 8" 304 SS NIPPLE (304-232)
- LEGEND VALVE 1-1/2" X 5" 304 SS NIPPLE (304-148)
- LEGEND VALVE 3/4" SS INSERT ELBOW (312-074SS)
- LEGEND VALVE 1-1/4" X 8" 304 SS NIPPLE (304-132)
- LEGEND VALVE 1-1/4 SS304 LOCKNUT (404-166)
- LEGEND VALVE 1/2" X 1/4" SS304 HEX BUSHING (404-474)
- Legend Valve Stainless Steel Pipe Fittings