Shop All Stainless Steel Pipe Fittings
Legend Valve
M-8330 ISO VALVE W/ THERM-PAIR
Mfr # 833-855
Zoro # G2009615
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thermometer
- Size 1"
- Connection Type Accessory
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 833-855
- Zoro # G2009615
- UPC # 662545125664
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Item | Isolation Valve |
Includes | Thermometer |
Connection Type | Accessory |
Description
Isolation Valve & Thermometer, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 3" S-601 PVC BALL VALVE (201-410)
- MOEN Handle Kit, 221641NL (221641NL)
- CAMPBELL 2" FNPT Lead Free Brass Spring Check Valve (4034E)
- RUVATI 31"x19" Undermount Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG2033BK)
- LEGEND VALVE 2" 90 SS316 ELBOW (416-008)
- LEGEND VALVE 1/8" x 3" 304 SS NIPPLE (304-004)
- LEGEND VALVE 1-1/2" X 5" 304 SS NIPPLE (304-148)
- LEGEND VALVE 3" X CLOSE 304 SS NIPPLE (304-200)
- LEGEND VALVE 2" x 2-1/2" 316 SS NIPPLE (316-163)
- LEGEND VALVE 2" x 3" 316 SS NIPPLE (316-164)
- ZORO SELECT Elbow, 90 deg, 1", 150,304, Thrd Heavy (4381030650)
- Legend Valve Stainless Steel Pipe Fittings