Shop All Manifolds
Legend Valve
M-8200 ACTUATOR 4-WIRE
Mfr # 800-200
Zoro # G1809117
product price: $56.19
/ea
$56.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size .
- Connection Type M-8000/8100/8200
- Includes End Switch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-200
- Zoro # G1809117
- UPC # 662545066660
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | . |
Details
Item | Circuit Actuator |
Connection Type | M-8000/8100/8200 |
Includes | End Switch |
Description
4-Wire Circuit Actuator with End Switch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH B162 Wrapped V-Belt, 165" Outside Length, 21/32" Top Width, 1 Ribs (B162)
- BESTORQ 1225K6 Micro V Belt, 122.5 in Pitch Length, 0.84 in Top Width, 6 Ribs (1225K6)
- FAG BEARINGS FAG 6212 2RS C3, Deep Groove Ball Bear, SRow 90140Mm (6212 2RS C3)
- KOYO Needle Roller Brg, 162110, 1in Bore, Open (RC-162110)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- NUMATICS Sub Base, 1 Station, 1/4 NPT (203-439)
- Legend Valve Manifolds