Shop All Manifolds
Legend Valve
INTEGRATED ISO VALVE-PR 1"
Mfr # 800-857
Zoro # G1806999
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-857
- Zoro # G1806999
- UPC # 662545069432
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Item | Integrated Manifold Adapter Valve |
Description
1” Integrated Manifold Adapter Valve - Pair, for M-8000/8100/8200
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Raw Edged Cogged V-Belt B Type, 21/32" x 56" (BX56)
- EATON AEROQUIP Hose Adapter, 1/4", NPTF (259-2082-4)
- SUPER LUBE Multipurpose Grease, PTFE, 14.1 oz., NLGI 0 (41160/0)
- D&D 1162mm Outside Length, 9 2/3mm Top Width, 1 Ribs (SPZ1162)
- LEGEND VALVE 5 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-5)
- LEGEND VALVE 5 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- LEGEND VALVE M-8200 ACTUATOR 4-WIRE (800-200)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- CHIEF Manifold for D03, 3 Valve Body (220499)
- Legend Valve Pneumatic Valves