Shop All Hydronic Heaters and Accessories
Legend Valve
HS-808 HYDRO SEPARATOR BODY B
Mfr # 800-836
Zoro # G3042079
product price: $448.99
/ea
Free Shipping & Returns
$448.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Vent; Check, Fill & Purge Valve; Connector Nuts and Washer
- Size 1-1/4"
- Connection Type Body B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-836
- Zoro # G3042079
- UPC # 662545068633
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1-1/4" |
Details
Item | Hydro Separator Body |
Includes | Air Vent; Check, Fill & Purge Valve; Connector Nuts and Washer |
Connection Type | Body B |
Description
HS-808 w/ Air Vent, Check, Fill & Purge Valve, Connector Nuts & Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 18 in Backdraft Damper / Wall Shutter, 18-1/2 in x 18-1/2 in (1C744)
- FOSTORIA Wire Guard, Stainless Steel (CHWG-222)
- NU-CALGON Refrigeration Lubricant, Mineral, 5 gal (4303-05)
- AAON RELAY OVLD 1014A (P78210)
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- LEGEND VALVE ADPT 1-1/4 SWT PR FOR BODY B (800-876S)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- DAYTON Hydronic Unit Heater, 18" H, 450 cfm (3DUF7)
- Legend Valve Hydronic Heaters and Accessories