Shop All Hydronic Heaters and Accessories
Legend Valve
HS-808 HYDRO SEPARATOR BODY A
Mfr # 800-835
Zoro # G3043104
product price: $395.99
/ea
Free Shipping & Returns
$395.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Air Vent; Check, Fill & Purge Valve; Connector Nuts and Washer
- Size 1"
- Connection Type Body A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-835
- Zoro # G3043104
- UPC # 662545068626
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1" |
Details
Item | Hydro Separator Body |
Includes | Air Vent; Check, Fill & Purge Valve; Connector Nuts and Washer |
Connection Type | Body A |
Description
HS-808 w/ Air Vent, Check, Fill & Purge Valve, Connector Nuts & Washers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Line Volt Mechanical Tstat, Close on Rise, wall, SPST, 120 to 277VAC (6GVX8C)
- SIEMENS Pitot Tube Sensor Kit, 6" Duct Size (536-376)
- GREENSEAM Round Reducer, 14 in x 10 in Duct Dia, Galvanized Steel, 24 GA, 14 in W, 8" L, 8 in H (GRR14P10PGA24)
- MIDLAND METAL Drain Cock, ShutOff, 14 Nominal, MPT x FPT, 150 psi, 075 Hex 1, 062 Hex 2 Hex, Media Air (46069)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- LEGEND VALVE ADPT 1-1/4 SWT PR FOR BODY B (800-876S)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- DAYTON Hydronic Unit Heater, 16" H, 18" W (5PV22)
- Legend Valve Hydronic Heaters and Accessories