Shop All Hydronic Heaters and Accessories
Legend Valve
HI-CAP AIR VENT HS-808
Mfr # 800-245
Zoro # G3043838
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With T-88 / HS-808
- Includes Check Valve
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-245
- Zoro # G3043838
- UPC # 662545068985
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Details
Item | High Capacity Air Vent |
For Use With | T-88 / HS-808 |
Includes | Check Valve |
Connection Type | MNPT |
Description
Replacment High Capacity Air Vent with Check Valve, for T-88 / HS-808
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Return Air Grille, 7.75 X 7.75, White, Steel (4MJN2)
- DAYTON MotorPack, 7 1/2" H, 4 11/16" W, 115/230 V (818FJ4)
- JOHNSON CONTROLS Pneumatic Thermostat, Single Temperature, Heating and Cooling, 2 Pipe (T-4002-303)
- TRANE Cov03523 Cover; Condenser Pvc, (COV03523)
- LEGEND VALVE 1/2" REAR MOUNT 60-280 3" PROB (800-683)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-END (800-667)
- LEGEND VALVE 1/2" BOTTOM MOUNT T & P GAUGE (800-665)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY A (800-835)
- DAYTON Hydronic Unit Heater, 24" H, 1400 cfm (5PV52)
- Legend Valve Hydronic Heaters and Accessories