Shop All Heat Exchangers
Legend Valve
HEAT EXCHANGER-HX300-30 1"
Mfr # 807-073
Zoro # G1846384
product price: $553.99
/ea
Free Shipping & Returns
$553.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 1" MNPT
- Width (In.) 5 in
- Height (In.) 12 in
- Weight (Lbs.) 13.27 lbs
- Plates 30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 807-073
- Zoro # G1846384
- UPC # 662545069500
- Country of Origin Taiwan, Province of China
- Category Heat Exchangers
Dimensions
Width (In.) | 5 in |
Height (In.) | 12 in |
Size | 1" |
Details
Item | Heat Exchanger |
Connection | 1" MNPT |
Weight (Lbs.) | 13.27 lbs |
Plates | 30 |
Plate Type | Stainless Steel |
Description
30 Plate; 150M BTU/H Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODWAY Grit Brush, 11/16-3/4 In, PK6 (SC-TC-BGB-100)
- TEMPCO Swaged Cartridge Heater, Dia. 1/4 In. (HDC00003)
- MARADYNE Cooling Fan, 12 Inch, 12 VDC, 1155 CFM (M123K)
- AIR HANDLER Microfiber HEPA Air Filter, 12x12x12" (6B622)
- LEGEND VALVE HEAT EXCHANGER-100 3/4" (807-001)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX140BDW-14 (807-034)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX200BDW-20 (807-035)
- LEGEND VALVE HEAT EXCHANGER-300 3/4" (807-003)
- LEGEND VALVE HEAT EXCHANGER-HX200-20 1" (807-072)
- ALFA LAVAL 100 Stainless Steel Plate Heat Exchanger, AISI 316L, 90 Plates, Single Circuit, Welded Ports, (AlfaNova HP 76-90H)
- Legend Valve Heat Exchangers