Shop All Heat Exchangers
Legend Valve
HEAT EXCHANGER-300 3/4"
Mfr # 807-003
Zoro # G1805705
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" MNPT
- Plates 30
- Height (In.) 12 in
- Width (In.) 5 in
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 807-003
- Zoro # G1805705
- UPC # 662545068473
- Country of Origin Taiwan, Province of China
- Category Heat Exchangers
Dimensions
Height (In.) | 12 in |
Width (In.) | 5 in |
Size | 3/4" |
Details
Item | Heat Exchanger |
Connection | 3/4" MNPT |
Plates | 30 |
Plate Type | Stainless Steel |
Description
30 Plate; 150M BTU/H Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL THERMAL SOLUTIONS S7810M1003 Modbus Data (S7810M1003)
- HEATSTAR Forced Air Kerosene Industrial Heater 21 (HS210KT)
- SUPCO Liquid Line Dryer, 1/4" SAE, 8"cu. (LLD082)
- ICM CONTROLS OEM Replacement Ignition Control Board (ICM2811)
- LEGEND VALVE HEAT EXCHANGER-HX200B-20 3/4" (807-033)
- LEGEND VALVE HEAT EXCHANGER-HX160-16 3/4" (807-032)
- LEGEND VALVE HEAT EXCHANGER-HX100B-10 3/4" (807-031)
- LEGEND VALVE HEAT EXCHANGER-HX200-20 1" (807-072)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX140BDW-14 (807-034)
- LEGEND VALVE HEAT EXCHANGER-HX100-10 1" (807-071)
- VEMO Heat Exchanger Inte, V15-61-0004 (V15-61-0004)
- Legend Valve Heat Exchangers