Shop All Heat Exchangers
Legend Valve
HEAT EXCHANGER-100 3/4"
Mfr # 807-001
Zoro # G1805669
product price: $255.99
/ea
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection 3/4" MNPT
- Height (In.) 12 in
- Weight (Lbs.) 7.2 lbs
- Width (In.) 5 in
- Plates 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 807-001
- Zoro # G1805669
- UPC # 662545068459
- Country of Origin Taiwan, Province of China
- Category Heat Exchangers
Dimensions
Height (In.) | 12 in |
Width (In.) | 5 in |
Size | 3/4" |
Details
Item | Heat Exchanger |
Connection | 3/4" MNPT |
Weight (Lbs.) | 7.2 lbs |
Plates | 10 |
Plate Type | Stainless Steel |
Description
10 Plate; 50M BTU/H Heat Exchanger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Condensate Drain Pan, 7.21A, 15 qt., 13in W (CP821)
- FASCO Round OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed (A234)
- TOPOG-E Handhole Gasket, Series 180, Black Rubber, 2-3/4 in x 3-3/4 in x 1/2 in, Elliptical, PK 2 (T180-2-3/4X3-3/4X1/2E-PK2)
- SIEMENS Room Temperature Sensor, OLED, RJ11 (QAA22SS.FWSN)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX140BDW-14 (807-034)
- LEGEND VALVE HEAT EXCHANGER-HX300-30 1" (807-073)
- LEGEND VALVE HEAT EXCHANGER-300 3/4" (807-003)
- LEGEND VALVE 3/4"DOUBLE WALL HE HX200BDW-20 (807-035)
- LEGEND VALVE HEAT EXCHANGER-HX100B-10 3/4" (807-031)
- LEGEND VALVE HEAT EXCHANGER-HX200-20 1" (807-072)
- FAST TRACK BY ALFA LAVAL Gasketed Plate Heat Exchanger, 40 Plates, 150 kBtu (M3-FG-40M)
- Legend Valve Heat Exchangers