Shop All Gate Valves
Legend Valve
HANDLE FOR 4" T-420
Mfr # 104-415
Zoro # G1838797
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 4"
- Connection Type Handle
- Body Material Brass
- Size 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 104-415
- Zoro # G1838797
- UPC # 662545115627
- Country of Origin Indonesia
- Category Gate Valves
Dimensions
Pipe Size | 4" |
Size | 4" |
Details
Connection Type | Handle |
Body Material | Brass |
Description
Brass Handle for 4" T-420
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco 7527120 4.5 GPM High-Flo Sprayer Pump (7527120)
- DELTA Valdosta Wand Assembly-Shieldspray (RP93637SP)
- ZORO SELECT Pipe, 150 psi, SS, 20 (E4BNF26)
- DIXON Cam and Groove Handle, 316 SSss Steel (300-HRP-SP)
- LEGEND VALVE 3/4" T-751 S.S. GATE VALVE (113-404)
- LEGEND VALVE 1/2" T-401 GATE VALVE (104-303)
- LEGEND VALVE 3/4" T-408 GATE VALVE (104-704)
- LEGEND VALVE 2-1/2 T-303 OSY CAST IRON GATE (116-122)
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- LEGEND VALVE 2-1/2" T-401 GATE VALVE (104-309)
- MILWAUKEE VALVE Gate Valve, 3/8 In., Low Lead Brass (UP667 3/8)
- Legend Valve Gate Valves