Shop All Butterfly Valves
Legend Valve
GEAR FOR 8" C.I. BUTTERFLY VAL
Mfr # 116-384
Zoro # G1802826
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Fits 8"
- Connection Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 116-384
- Zoro # G1802826
- UPC # 662545021218
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | Fits 8" |
Details
Connection Type | Handle |
Description
Gear For 8" C.I. Butterfly Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO BY TMG 1/8 in. to 1 in. Ratcheting PVC Pipe and Tubing Cutter (69PC02PZ)
- ZORO SELECT Clear PVC Tubing -1/2" ID x 5/8" OD x 25 Ft. L (ZUSA-HT-106)
- TECHNIFIT Fitting, PTC, Plug, 16mm (PP16)
- ZORO SELECT 1/2" MNPT x 2-1/2" TBE Red Brass Pipe Nipple Sch 80 (463-025X)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 4" T-335DI-G BUTTERFLY VALVE (116-484)
- LEGEND VALVE 5" T-337AB BUTTERFLY-BUNA (116-425)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 4" T-365DI-G BUTTERFLY VALVE (116-684)
- CHICAGO VALVES AND CONTROLS Actuated 10", Butterfly Valve, Wafer, Ductile Iron Body, SR (P55W2612100SR80)
- Legend Valve Butterfly Valves