Shop All Butterfly Valves
Legend Valve
GEAR FOR 10-12 CI BUTTERFLY VL
Mfr # 116-385
Zoro # G1809765
product price: $167.99
/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Fits 10"-12"
- Connection Type Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-385
- Zoro # G1809765
- UPC # 662545029245
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | Fits 10"-12" |
Details
Item | Butterfly Valve |
Connection Type | Handle |
Description
Gear For 10-12 CI Butterfly Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN SINK MAT GRAY 12X15.5"" (60663)
- ZORO SELECT 3/8" MNPT x 45/64" TBE Brass Close Pipe Nipple Sch 40 (706112-06)
- ZORO SELECT Tub Drain Wrench, M10-1.50, Stainless Steel, Stainless Steel Finish, 1 m Length (45089)
- DELTA Commercial 1 or 3 Hole Pull-Down Bar, Prep Faucet (9913-BL-DST)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 2-1/2" T-335AB BUTTERFLY-EPDM (116-402)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 3" T-337 SS BUTTERFLY-BUNA (116-433)
- LEGEND VALVE 4" T-365AB-G BUTTERFLY-EPDM (116-644)
- LEGEND VALVE 4" T-335DI BUTTERFLY VALVE (116-454)
- VNE Butterfly Valve, T304 SS Body, 2-1/2" Tube (51C2.5AS/VBAC-XX)
- Legend Valve Butterfly Valves