Shop All Plumbing Specialty Tools
Legend Valve
F2098 SS CLAMP TOOL 3/8"-1"
Mfr # 508-260
Zoro # G3043524
product price: $168.99
/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3/8" to 1"
- Connection Type Cinch Clamp Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 508-260
- Zoro # G3043524
- UPC # 662545116839
- Country of Origin China
- Category Plumbing Specialty Tools
Dimensions
Size | 3/8" to 1" |
Details
Connection Type | Cinch Clamp Tool |
Description
Stainless Steel Cinch Clamp Tool (ASTM F1807/2098)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER SW Cap, 3M, 316/L, 1-1/2" (4307005324)
- KOHLER Purist R/T B&S Trm/Lvr Hdls, 35 Deg Spt (T14420-4-RGD)
- LEGEND VALVE 1-1/4" BLACK CAP (350-486C)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- LEGEND VALVE MULTI PEX CRIMP TOOL SET 3/8-1 (508-280)
- LEGEND VALVE TUBE CUTTER FOR PE-RT & PEX (800-254)
- LEGEND VALVE MULTI CRIMP TOOL SET 1-1/4-2 (508-281)
- LEGEND VALVE RACHETING SS CLAMP TOOL 3/8"-1 (508-261)
- WHEELER-REX 3/4 to 2 Inch NPT Manual Hot Tap Machine (8102)
- SUPERIOR TOOL TIGHTSPOT WRENCH 1-1/4 in. (3914)
- RED DEVIL Repair Blktp Ashlt Voc 10.1Oz (0637)
- Legend Valve Plumbing Specialty Tools