Shop All Dielectric Unions
Legend Valve
DIELECT GASKET 572/574 2" ECO
Mfr # 900-224
Zoro # G1806186
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 900-224
- Zoro # G1806186
- UPC # 662545093192
- Country of Origin Taiwan, Province of China
- Category Dielectric Unions
Dimensions
Size | 2" |
Details
Item | Dielectric Gasket |
Description
DIELECT GASKET 572/574 2" ECO
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Electronic Module Bracket Kit (104640)
- DELTA Traditional Floor Mount Tub Filler Trim (T4797-PNFL-LHP)
- WATTS Dielectric Flange, 3 In, Solder, 175 psi (3 LF3110)
- PENTAIR/OMNIFILTER 5Heavy Duty Iron Reduction Cartridge 10" (RO6-SS2-S18)
- LEGEND VALVE 3"FXS T571 NL DIELECTRIC UNION (301-120NL)
- LEGEND VALVE 1" T-573 NL DIELECTRIC UNION (301-325NL)
- LEGEND VALVE 3" D.U. STEAM INSERT (301-450)
- LEGEND VALVE 4"FXS T571 NL DIELECTRIC UNION (301-121NL)
- LEGEND VALVE 3/4"F X 1/2"S T571 NO LEAD DU (301-123NL)
- LEGEND VALVE 1-1/4" T-578 DIELECTRIC COUP. (301-536)
- LEGEND VALVE 1" T-574 BLACK DIELECTRIC (301-335)
- Legend Valve Dielectric Unions