Shop All Pipe Hangers
Legend Valve
CLIP HOLDER RAIL ADAPTER
Mfr # 800-501
Zoro # G1836870
Sold in multiples of 5 for $8.25
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.9 in
- Width 1/2 in
- Length 1.4 in
- Type Clip Holder Rail Adapter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-501
- Zoro # G1836870
- UPC # 662545067414
- Country of Origin Germany
- Category Pipe Hangers
Dimensions
Height | 0.9 in |
Width | 1/2 in |
Length | 1.4 in |
Details
Type | Clip Holder Rail Adapter |
Description
SnappRAIL Clip Holder Rail Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 2.5 IDx4mm OD, 100 Ft, Clear Blue (1PBR3)
- KINGSTON BRASS KS3951PL Restoration Mini-Widespread Bathroom Faucet, Polished Chrome (KS3951PL)
- AMERICAN FILTER CO AFC AFC-HZH-300-22000S, Compatible to Hoshizaki 4HC-H / 4HC-H and Ice Filters (1PK) (AFC-HZH-300-22000SK-1p-2802)
- ZORO SELECT Flexible Coupling, For Pipe Size 6" x 4" (1056-64)
- LEGEND VALVE CLIP HOLDER RAIL (800-500)
- LEGEND VALVE METAL FLANGE BEND SUPPORT 1/2 (509-023)
- LEGEND VALVE TUBE CLIP HOLDER 1" (800-355)
- LEGEND VALVE TUBE INSTALLATION STAPLE TOOL (800-340)
- LEGEND VALVE STAPLE FOR RIGID FOAM 1-1/2, 300 EA (800-340-40)
- LEGEND VALVE STAPLE FOR RIGID FOAM 2-1/8, 300 EA (800-340-55)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 1/2 In (1150050EG)
- Legend Valve Pipe Hangers