Shop All Pipe Hangers
Legend Valve
CLIP HOLDER RAIL
Mfr # 800-500
Zoro # G1839278
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.9 in
- Width 1/2 in
- Length 39.4 in
- Type Clip Holder Rail
- Size 3-1/4" (39.37")
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 800-500
- Zoro # G1839278
- UPC # 662545067407
- Country of Origin Germany
- Category Pipe Hangers
Dimensions
Height | 5.9 in |
Width | 1/2 in |
Length | 39.4 in |
Size | 3-1/4" (39.37") |
Details
Type | Clip Holder Rail |
Description
SnappRAIL Clip Holder Rail
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL & GOSSETT Water Pressure Reducing Valve, 1/2 In. (110197LF)
- JAY R. SMITH MANUFACTURING Hydrant Key, 5609QT and 5509QT Hydrants (5609QT-PART03)
- SLOAN St2039A Closet Fix Asm Ada Fm Rs Univer, 1.1 to 1.6 gpf, Floor Mount, Elongated, White (2102039)
- ZURN 2" Pipe Dia. Cast Iron, Nickel Bronze Adjustable Floor Drain (FD2321-IP2)
- LEGEND VALVE TUBE CLIP HOLDER 1" (800-355)
- LEGEND VALVE METAL FLANGE BEND SUPPORT 1/2 (509-023)
- LEGEND VALVE TUBE INSTALLATION STAPLE TOOL (800-340)
- LEGEND VALVE STAPLE FOR RIGID FOAM 2-1/8, 300 EA (800-340-55)
- LEGEND VALVE CLIP HOLDER RAIL ADAPTER (800-501)
- LEGEND VALVE STAPLE FOR RIGID FOAM 1-1/2, 300 EA (800-340-40)
- B & K Clevis Hanger Galv 3/4 (G65-075HC)
- Legend Valve Pipe Hangers