Shop All Valve Accessories
Legend Valve
CHROME STOP HANDLE W/SCREW
Mfr # 900-315
Zoro # G1834816
Sold in multiples of 16 for $7.84
$7.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Screw
- Finish Chrome Plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 900-315
- Zoro # G1834816
- UPC # 662545028712
- Country of Origin Indonesia
- Category Valve Accessories
Details
Item | Stop Handle |
Includes | Screw |
Finish | Chrome Plated |
Description
CHROME STOP HANDLE W/SCREW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE Disc Valve, 1 Pc, 2 In, Bronze, FNPT (BB2-100 2)
- RINNAI HE 199k BTU Propane Interior Tankless Water Heater (RE199iP)
- ZORO SELECT Ground Plug Valve, 1/8 In, 30 PSI, Brass (6824)
- MIDLAND METAL TubetoPipe Adapter, Adapter, 18 x 1428 Nominal, Thread Sleeve x MNPTF, 043 Hex, 500 psi, (16117)
- LEGEND VALVE SS TEE HANDLE 1" T-2001NL (101-945)
- LEGEND VALVE 3" FLAPPER & O"RING FOR 640 (900-349)
- LEGEND VALVE 4" 603 SOLVENT ADAPTERS (900-011)
- LEGEND VALVE 3/4-1-1/4 STEM EXTENSION (101-959)
- LEGEND VALVE 1-1/4&1-1/2 SS HD & NUT TS2000 (101-924)
- LEGEND VALVE 1/2 & 3/4 SS HDL & NUT T/S2000 (101-922)
- ZURN Ferrule, 1-1/2 in. Size, Plastic (PH6000-HY36)
- Legend Valve Valves