Shop All Copper Fittings
Legend Valve
Cast Brass Tee, Sweat x FNPT x Sweat
Mfr # 302-385NL
Zoro # G1851914
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Brass
- Fitting Connection Type Sweat x FNPT x Sweat
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 302-385NL
- Zoro # G1851914
- UPC # 662545130712
- Country of Origin Taiwan, Province of China
- Category Copper Fittings
Dimensions
Size | 3/4" |
Details
Pipe Fitting Material | Cast Brass |
Fitting Connection Type | Sweat x FNPT x Sweat |
Item | Tee |
Description
3/4" NL CFC TEE
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYMOR Towel Bar, Polished Chrome, Sunglow, 18In (01-940018)
- MAGELLAN Manual, 8" Mount, 4 Hole FB791SP 8" Centerset Kitchen Faucet with (FB791SP)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X5)
- PENTEK Carbon Water Filters - 20 in. x 2-.50 in. (PENTEK-NCP-20)
- LEGEND VALVE 1-1/2" COPPER STREET 45 ELBOW (450-067)
- LEGEND VALVE 1/2" T-4215 NO LEAD METER CPLG (313-133NL)
- LEGEND VALVE 3/4" X 1" C X M ADAPTER (450-785)
- LEGEND VALVE 3/4" NO LEAD SWT x FNPT UNIONS (302-317LNL)
- LEGEND VALVE 1-1/4" COPPER COUPLING (450-506)
- LEGEND VALVE 1" COPPER STREET 90 ELBOW (450-045)
- NIBCO 1/2" NOM C Copper 45 Degree Elbow (U606 1/2)
- Legend Valve Copper Fittings