Shop All Black Pipe Fittings
Legend Valve
BLACK ASSORTMENT 3/4" 25 PCS
Mfr # 355-241E
Zoro # G1804874
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Fitting Schedule/Class Schedule 40
- Standards Schedule 40
- Outside Dia. 3/4 in
- Size 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 355-241E
- Zoro # G1804874
- UPC # 662545134208
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 3/4 in |
Size | 3/4" |
Details
Basic Fitting Material | Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Nipple Assortment |
Standards | Schedule 40 |
Description
Black Assortment 3/4" 25 Pieces
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITT Csh Wr 02.00 Diaphragm Kit (48075)
- ZORO SELECT 1-1/4" x 2-1/2" Black Pipe Nipple Sch 80 (40703)
- ZORO SELECT PVC Cleanout Plug, MNPT, 2 in Pipe Size (1WKH7)
- ZORO SELECT Reducing Bushing, Polypropylene, 4" x 3", Schedule 80, 300 psi Max Pressure (RB400-300)
- LEGEND VALVE 1/2" BLACK UNION (350-443C)
- LEGEND VALVE 4" X 3" BLACK HEX BUSHING (350-649)
- LEGEND VALVE 1-1/2" BLACK 90 STREET ELBOW (350-047C)
- LEGEND VALVE 2-1/2" BLACK 45 STREET ELBOW (350-069)
- LEGEND VALVE 1-1/4" BLACK 45 STREET ELBOW (350-066)
- LEGEND VALVE 1" BLACK 90 STREET ELBOW (350-045C)
- ANVIL 3/4 In. X 3-1/2 In. Black Steel Pipe Nipple 150 PSI Lead Free (830020202)
- Legend Valve Fittings