Shop All Black Pipe Fittings
Legend Valve
BLACK ASSORTMENT 1" 25 PCS
Mfr # 355-242
Zoro # G1808697
product price: $70.45
/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Fitting Material Steel
- Fitting Schedule/Class Schedule 40
- Standards ASTM A53; ANSI B36.1
- Outside Dia. 1 in
- Size 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 355-242
- Zoro # G1808697
- UPC # 662545049632
- Country of Origin China
- Category Black Pipe Fittings
Dimensions
Outside Dia. | 1 in |
Size | 1" |
Details
Basic Fitting Material | Steel |
Fitting Schedule/Class | Schedule 40 |
Item | Nipple Assortment |
Standards | ASTM A53; ANSI B36.1 |
Description
Black Assortment 1" 25 Pieces
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120/60V AC Aluminum Fuel Gas Solenoid Valve, Normally Closed, 3/8" Pipe Size (K3A532V)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743-1-PC)
- LEGEND VALVE 1/2" MINI BALL VALVE F x F (101-343)
- BECK 1/4" Close Black Pipe Nipple Sch 40 (0330005000)
- LEGEND VALVE 1/8" BLACK MERCHANT COUPLING (350-700)
- LEGEND VALVE 3/8" BLACK 90 ELBOW (350-002C)
- LEGEND VALVE 1/8" BLACK COUPLING (350-500)
- LEGEND VALVE 3" X 1" BLACK HEX BUSHING (350-637)
- LEGEND VALVE 1-1/2" BLACK CROSS (350-377)
- LEGEND VALVE 1-1/2" BLACK TEE (350-157)
- ANVIL FNPT, Black Forged Steel Half Coupling, Class 3000 (0361167604)
- Legend Valve Black Pipe Fittings