Shop All Hydronic Heaters and Accessories
Legend Valve
ADPT 3/4 FPT ISOBV PR - BODY A
Mfr # 800-874VF
Zoro # G3042377
product price: $31.15
/ea
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPT 3/4" FNPT
- Size 3/4"
- Connection Type Iso Valve FNPT*
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-874VF
- Zoro # G3042377
- UPC # 662545069883
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 3/4" |
Details
Item | Adapter |
Inlet/Outlet NPT | 3/4" FNPT |
Connection Type | Iso Valve FNPT* |
Description
LegendConnect 3/4" Isolation Valve, FNPT Adapters for Body A, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Contactor 24V, 9A (3RT2016-2AB01)
- TJERNLUND PRODUCTS Multiple Appliance Interlock Control (MAC4E)
- MAXX AIR 14 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF14UPS)
- DAYTON Wheel (CAM25001200G)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY C (800-837)
- LEGEND VALVE 1" BALANCIN VAL BODY w/o METER (800-775NF)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- DAYTON Hydronic Unit Heater, 13-13/16"D, 1800 cfm (5PV16)
- Legend Valve Hydronic Heaters and Accessories