Shop All Hydronic Heaters and Accessories
Legend Valve
ADPT 1-1/4" PRESS PR FOR BOD B
Mfr # 800-876LP
Zoro # G3043025
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPT 1-1/4 in
- Size 1-1/4"
- Connection Type LegendPress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-876LP
- Zoro # G3043025
- UPC # 662545118505
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1-1/4" |
Details
Item | Adapter |
Inlet/Outlet NPT | 1-1/4 in |
Connection Type | LegendPress |
Description
LegendConnect 1-1/4" LegendPress Adapters for Body B, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLC WORK GEAR CLC White Canvas Log Carrier (C390)
- TRANE Cov04122 Cover; Ne Condenser (COV04122)
- TOUGH GUY Flue Scraper, Dia 2, 1/4 MNPT, Length 8 (3EDE1)
- SPEEDI-BOOT Duct Start/Take Off Collar, 5" Duct Dia (SC-05D)
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- LEGEND VALVE 1/2" REAR MOUNT 60-280 3" PROB (800-683)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE 1/2" BOTTOM MOUNT T & P GAUGE (800-665)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY C (800-837)
- BEACON MORRIS Steam/Hydronic Heater Element, Steel, 5ft. (ST1445-05)
- Legend Valve Hydronic Heaters and Accessories