Shop All Hydronic Heaters and Accessories
Legend Valve
ADPT 1-1/4 FPT ISO PR - BODY B
Mfr # 800-876VF
Zoro # G3041957
product price: $37.35
/ea
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPT 1-1/4" FNPT
- Size 1-1/4"
- Connection Type Iso Valve FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-876VF
- Zoro # G3041957
- UPC # 662545069968
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1-1/4" |
Details
Item | Adapter |
Inlet/Outlet NPT | 1-1/4" FNPT |
Connection Type | Iso Valve FNPT |
Description
LegendConnect 1-1/4" Isolation Valves FNPT Adapters for Body B, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS 9D-1/2-M3 Bfp Atmospheric Vent (9D-1/2-M3)
- BANJO Electrically Actuated Two-Way Ball Valve (EVX221)
- HONEYWELL Yth6320R1001 24V Wireless (YTH6320R10)
- AIR HANDLER 24 in x 135 ft x 1 in Polyester Air Filter Roll MERV 7, Blue/White (4WZ62)
- LEGEND VALVE 1" BALANCIN VAL BODY w/ METER (800-775)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY C (800-837)
- LEGEND VALVE M-8330 MFLD PORT CAP (833-141)
- LEGEND VALVE 1/2" AF-480 w BACKFLOW w GAUGE (800-841)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- BEACON MORRIS Assembled Baseboard Enclosure, 84 In. L (TP20-07)
- Legend Valve Hydronic Heaters and Accessories