Shop All Hydronic Heaters and Accessories
Legend Valve
ADPT 1-1/2" FNPT PR FOR BODY C
Mfr # 800-877F
Zoro # G3041659
product price: $49.79
/ea
$49.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPT 1-1/2" FNPT
- Size 1-1/2"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-877F
- Zoro # G3041659
- UPC # 662545125213
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1-1/2" |
Details
Item | Adapter |
Inlet/Outlet NPT | 1-1/2" FNPT |
Connection Type | FNPT |
Description
LegendConnect 1-1/2" FNPT Adapters for Body C, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCOOL Ducted Evaporative Cooler with Motor 4400 cfm, 1600 sq. ft., 8 gal. (2YAF3-2HTK9-3X275)
- MARKEL PRODUCTS Mounting Bracket, 38 ft., 4-1/2"D x 11" W (A5150)
- FRIEDRICH Friedrich Floating Air Select Ductless Split System With Heat, 36,000 BTU, 18 SEER, 208/230V (FSHW363)
- TEMPCO Ins. Strip Heater, 240V, 12 in., 900 Deg F (MSH02281)
- LEGEND VALVE 1" BALANCIN VAL BODY w/ METER (800-775)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY C (800-837)
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- LEGEND VALVE 1/2" REAR MOUNT 60-280 3" PROB (800-683)
- LEGEND VALVE 1/2" BOTTOM MOUNT T & P GAUGE (800-665)
- BEACON MORRIS Wall Sleeve, 4 In. W, 14 In. H (TP14-WS4)
- Legend Valve Hydronic Heaters and Accessories