Shop All Hydronic Heaters and Accessories
Legend Valve
ADAPTER 3/4 MPT PR FOR BODY A
Mfr # 800-874M
Zoro # G3041850
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPT 3/4" MNPT
- Size 3/4"
- Connection Type MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-874M
- Zoro # G3041850
- UPC # 662545069852
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 3/4" |
Details
Item | Adapter |
Inlet/Outlet NPT | 3/4" MNPT |
Connection Type | MNPT |
Description
LegendConnect 3/4" MNPT Adapters for Body A, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURAFILTER 24x24x4 Synthetic Pleated Air Filter (24244MV13)
- VULCAN Low Profile Enclosure Heater, 350W, 120V (E-OSF-1514-350A)
- LENNOX Humidity Sensor (17M50)
- LIBERTY PUMPS Basin (K001133)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- LEGEND VALVE 1/2" REAR MOUNT 60-280 3" PROB (800-683)
- LEGEND VALVE 3/4 T-WELL TEMP GAU 60-280 3"F (800-654)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- LEGEND VALVE 1/2" BOTTOM MOUNT T & P GAUGE (800-665)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- DAYTON Hydronic Unit Heater, 23-3/8" W (5PV30)
- Legend Valve Hydronic Heaters and Accessories