Shop All Hydronic Heaters and Accessories
Legend Valve
ADAPTER 3/4 FNPT PR FOR BODY A
Mfr # 800-874F
Zoro # G3042928
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet/Outlet NPT 3/4" FNPT
- Size 3/4"
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-874F
- Zoro # G3042928
- UPC # 662545069838
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 3/4" |
Details
Item | Adapter |
Inlet/Outlet NPT | 3/4" FNPT |
Connection Type | FNPT |
Description
LegendConnect 3/4" FNPT Adapters for Body A, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOWER Fan, 115, 2100 cfm, 19.2 W. (X-39AR)
- GLOBAL INDUSTRIAL 18 High Velocity Dock Fan w/ Yoke Mount, 7700 CFM, 115/240V (293093)
- TEMPCO Heater, 240V, 42-1/2 In. L, 1200 Deg F (CSF00117)
- ADVANCED CONTROL TECHNOLOGIES Relative Humidity Sensor +/- 2 per (A/RH2-CP-O)
- LEGEND VALVE 1" BALANCIN VAL BODY w/o METER (800-775NF)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- LEGEND VALVE 1/2" BOTTOM MOUNT T & P GAUGE (800-665)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- DAYTON Hydronic Unit Heater, 14" D, Horizontal (5PV23)
- Legend Valve Hydronic Heaters and Accessories