Shop All Hydronic Heaters and Accessories
Legend Valve
ADAPTER 1" SWT PR FOR BODY A
Mfr # 800-875S
Zoro # G3041844
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type Sweat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-875S
- Zoro # G3041844
- UPC # 662545069920
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1" |
Details
Item | 1 in Sweat Adapter |
Connection Type | Sweat |
Description
LegendConnect 1" Sweat Adapters for Body B, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Bottle Cap for D46 720 (1B71664)
- AIR HANDLER 13x24x1 Synthetic Pleated Air Filter, MERV 8 (21C103)
- ALL-FILTERS 10 in. x 20 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (10201.10 12PK)
- DAYTON Downblast Vent, Belt Drive, 33-1/2 In (7AU90)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-END (800-667)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- LEGEND VALVE 1/4" BACK MOUNT T & P GAUGE (800-662)
- LEGEND VALVE T-88 A&D ELIMINATOR BODY A (800-875)
- LEGEND VALVE 1" BALANCIN VAL BODY w/ METER (800-775)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- LEGEND VALVE 3" TEMP GAUGE W/1/2" MPT THERM (800-652)
- Legend Valve Hydronic Heaters and Accessories