Shop All Hydronic Heaters and Accessories
Legend Valve
ADAPTER 1" PRESS PR FOR BOD B
Mfr # 800-875LP
Zoro # G3043445
product price: $33.89
/ea
$33.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type LegendPress
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 800-875LP
- Zoro # G3043445
- UPC # 662545069906
- Country of Origin Italy
- Category Hydronic Heaters and Accessories
Dimensions
Size | 1" |
Details
Connection Type | LegendPress |
Description
LegendConnect 1" LegendPress Adapters for Body B, Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VENCO PRODUCTS Replacement Bearing, For Use With Mfr. Model Number: MAC-42-7-U3 (50Z248)
- WESTINGHOUSE Jax Industrial-Style 56" 3-Blade Brushed Nickel Indoor Ceiling Fan (7861400)
- CARLIN 48245S 45 Second Oil Burner (48245S)
- TEMPCO Outdoor Infrared Heater, 480V, 3600W (THE09200)
- LEGEND VALVE 1/2" BACK MOUNT T & P GAUGE (800-663)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-SIDE (800-668)
- LEGEND VALVE 2" TEMP GAUGE W/3/4" SOL THERM (800-655)
- LEGEND VALVE T-88 MAGNETIC DEBRIS REMOVER (800-881)
- LEGEND VALVE HS-808 HYDRO SEPARATOR BODY C (800-837)
- LEGEND VALVE 1" MPT PRESS TEST GAUGE-END (800-667)
- DAYTON Hydronic Unit Heater, 14-5/8" H, 395 cfm (5PV31)
- Legend Valve Hydronic Heaters and Accessories