Shop All Fire Hose Accessories
Legend Valve
A93 1" NPT X 3/4" GHT
Mfr # 322-602
Zoro # G1842245
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" X 3/4"
- Connection Type NPT x MGHT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-602
- Zoro # G1842245
- UPC # 662545022260
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 1" X 3/4" |
Details
Connection Type | NPT x MGHT |
Description
A93 1" NPT x 3/4" GHT Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION Reserved Parking Handicapped SymbolBlue Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-23158 (A-1218-23158)
- ACCUFORM SEMICUSTOM SAFETY LABEL CAPACITY LVHR580 (LVHR580)
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 9, PR (STACXPNRT-9)
- LUMAPRO Exit Sign, Red Letter, Plastic, 120/277V (489K13)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- MOON AMERICAN Monitor, 750 gpm, Tiller Control (507-3072521)
- Legend Valve Fire Protection