Shop All Fire Hose Accessories
Legend Valve
A92 2" NPT X 2" NPSH
Mfr # 322-526
Zoro # G1802379
product price: $32.59
/ea
$32.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2" X 2"
- Connection Type NPT x NPSH
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-526
- Zoro # G1802379
- UPC # 662545022239
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2" X 2" |
Details
Connection Type | NPT x NPSH |
Description
A92 2" NPT x 2" NPSH Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALTA Knee Pads, Soft Style, PR (50413.09)
- INNOTEX Fire Hood, Natural, Nomex/Lenzing (HINNO371)
- ZORO SELECT Plastic Chain, 2" Size, 25 ft. L, Yellow (51002-25)
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A5 Cut Level, Uncoated, L, 1 PR (SMP-C91-010)
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- LEGEND VALVE A91 1-1/2"NSTX1-1/2"NPT FXM PL (322-201)
- LEGEND VALVE A92 2-1/2" NPT X 2-1/2" NST (322-534)
- LEGEND VALVE A91 2-1/2"NST3"NPT FXM PL (322-235)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- B & K 3/4X1 Cpr Adapter (W 61245)
- Legend Valve Fire Hose Accessories