Shop All Fire Hose Accessories
Legend Valve
A92 1" NPT X 1" NST
Mfr # 322-511
Zoro # G1807656
product price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" x 1"
- Connection Type NPT x NST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-511
- Zoro # G1807656
- UPC # 662545022192
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 1" x 1" |
Details
Connection Type | NPT x NST |
Description
A92 1" NPT x 1" NST Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARHARTT Wrk Boots, Mens, 13, W, Insulated, Drk Brn, PR (CMF8389-13W)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U4-1318-RA_14X10 (U4-1318-RA_14X10)
- MCR SAFETY Leather Palm 4.5 Gauntlet Cuff, L, PK12 (1231)
- HONEYWELL Cut-Resistant Gloves, M, 13 Gauge, A5, PR (25-0913B/8M)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- LEGEND VALVE A93 2-1/2" NST X 2" NPT (322-653)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- LEGEND VALVE A93 1-1/2" NST X 1-1/2" NPT (322-644)
- LEGEND VALVE A75 2-1/2" NST X 1-1/2" NPT (322-736)
- MOON AMERICAN Fire Hose Breakable Cap - 2-1/2 In. - Plastic (670-25)
- Legend Valve Fire Protection