Shop All Fire Hose Accessories
Legend Valve
A91 2-1/2"NSTX2"NPT FXM PL
Mfr # 322-233
Zoro # G1809905
product price: $43.29
/ea
$43.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2" x 2"
- Connection Type NST x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-233
- Zoro # G1809905
- UPC # 662545017037
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" x 2" |
Details
Connection Type | NST x NPT |
Description
A91 2-1/2"NSTX2"NPT F x M PL Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Boot Covers, Clean/Sterile, White, XL, PK100 (IC447SWHXL0100CS)
- NATIONAL SAFETY APPAREL Flame Resistant Hooded Sweatshirt, Navy, UltraSoft(R) Fleece, L (C21WT03LG)
- BULLARD Faceshield Bracket, Nylon (400W)
- OCCUNOMIX Toe Warmer, Up to 5 hr., PK5 (1106-10TW)
- LEGEND VALVE A93 1-1/2" NPSH X 1-1/2" NPT (322-614)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- LEGEND VALVE A75 2-1/2" NST X 3/4" HG (322-731)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- LEGEND VALVE A92 2-1/2" NPT X 2-1/2" NST (322-534)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- Legend Valve Fire Hose Accessories