Shop All Fire Hose Accessories
Legend Valve
A91 2-1/2"NSTX2-1/2"NPT FXM PL
Mfr # 322-234
Zoro # G1853059
product price: $90.19
/ea
Free Shipping & Returns
$90.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2-1/2" X 2-1/2"
- Length 4.70 in
- Height 3.60 in
- Width 3.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-234
- Zoro # G1853059
- UPC # 662545017044
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" X 2-1/2" |
Length | 4.70 in |
Height | 3.60 in |
Width | 3.10 in |
Details
Item | Fire Hose Fitting - Swivel Adapter |
Material | Brass |
Connection Type | NST x NPT |
Description
A91 2-1/2"NSTX2-1/2"NPT F x M PL Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISHIGO S-M, Lime, Class 3 & Class E, Rainwear Set (RW110-S-M)
- LINCOLN ELECTRIC Welding Gloves, Cowhide Palm, M, (K3109-M)
- CONDOR Disposable Lab Coat, 4XL, White, PK30 (32KF62)
- SIGNMISSION OSHA, LP Gas Storage No Smoking 50 Ft Bilingual, 18in X 12in Rigid Plastic, 12" W, 18" L, Spanish (OS-DS-P-1218-VS-1444)
- LEGEND VALVE A93 2-1/2" NPT X 2-1/2" NST (322-634)
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- LEGEND VALVE A75 2-1/2" NST X 1-1/2" NPT (322-736)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- ZORO SELECT Adjustable Hydrant Wrench, Hex, 16.56 in Length, Fits 1 1/2 in to 3 in Nut, Iron Handle and Head (6AKC0)
- Legend Valve Fire Protection