Shop All Fire Hose Accessories
Legend Valve
A81 2-1/2" NST PL
Mfr # 324-123
Zoro # G1855490
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2-1/2"
- Length 17.20 in
- Height 15.30 in
- Width 2.20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 324-123
- Zoro # G1855490
- UPC # 662545017280
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" |
Length | 17.20 in |
Height | 15.30 in |
Width | 2.20 in |
Details
Item | Fire Hose Fitting - Plug |
Material | Brass |
Connection Type | NST |
Description
A81 2-1/2" NST Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETTER OFFICE PRODUCTS Green Parking Permit Hang Tags, Plastic Parking Placards, 3in. x 5in. for Rearview Mirror, 50PK (24100)
- ENDURA Work Gloves, Drivers, XL, Leather, PR (378GTXOTXL)
- EAGLE MFG Flammable Liquid Safety Cabinet, Red, Height: 65 in (PI47X)
- STEINER TIG Welding Gloves, Goatskin Palm, XL, PR (0224K-X)
- LEGEND VALVE A93 2-1/2" NPT X 2-1/2" NST (322-634)
- LEGEND VALVE A93 2-1/2" NST X 2" NPT (322-653)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- CAMPBELL MFG Campbell 3/4 in. Hose X 3/4 in. FPT Cast Iron Hydrant (YH-2LF)
- Legend Valve Fire Protection