Shop All Fire Hose Accessories
Legend Valve
A75 3" NST X 2-1/2" NST
Mfr # 322-750
Zoro # G1855396
product price: $51.45
/ea
$51.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 3" X 2-1/2"
- Connection Type NST x NST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-750
- Zoro # G1855396
- UPC # 662545022390
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 3" X 2-1/2" |
Details
Item | Fire Hose Fitting - Hydrant Adapter |
Material | Brass |
Connection Type | NST x NST |
Description
A75 3" NST x 2-1/2" NST Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID MultiMaster 18 oz Double Palm Gloves with Elastic Back, 12PK (64JTNEG)
- 3M Fire Block Foam, Aerosol, Orange, Polyurethane Foam, Self-Leveling, 12 oz (FB-FOAM-ORANGE)
- SIGNMISSION Public Safety Sign-Shelter In Place, Heavy Duty, 7" H, A-1218-25544 (A-1218-25544)
- DIXON Pin Lug, 1-1/2 in, Swivel Female NST NH x FNPSH Swivel, Brass, Domestic (DFP15F15S)
- LEGEND VALVE A93 2-1/2" NST X 2" NPT (322-653)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- FIRST ALERT First Alert FE1A10GOA General Purpose Fire Extinguisher 1-A:10-B:C - Red (FE1A10GOA)
- Legend Valve Fire Protection