Shop All Fire Hose Accessories
Legend Valve
A75 2-1/2" NST X 3/4" NPT
Mfr # 322-733
Zoro # G1849096
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2-1/2" x 3/4"
- Connection Type NST x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-733
- Zoro # G1849096
- UPC # 662545022338
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" x 3/4" |
Details
Item | Fire Hose Fitting - Hydrant Adapter |
Material | Brass |
Connection Type | NST x MNPT |
Description
A75 2-1/2" NST x 3/4" NPT Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICKIES Short Slv Indstrl Shirt, Poplin, Khaki, XL (S535DS TL XL)
- ZORO SELECT Horizontal Glove Dispenser, Steel, 2 Boxes (6GKY1)
- MSA SAFETY Shock Absorbing Lanyard, Single Leg, 6 ft., Series: V-Series (10206833)
- VGUARD A11A1, Exam Glove, 2.8 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Blue (A11A13)
- LEGEND VALVE A93 1-1/2" NST X 1-1/2" NPT (322-644)
- LEGEND VALVE A93 2-1/2" NPT X 2-1/2" NST (322-634)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- GROVES Mobile Hose Dryer, Steel, 250 ft. (MHD-80)
- Legend Valve Fire Hose Accessories