Shop All Fire Hose Accessories
Legend Valve
A75 2-1/2" NST X 3/4" HG
Mfr # 322-731
Zoro # G1853040
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2-1/2" x 3/4"
- Height 5.20 in
- Length 6.10 in
- Width 2.10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-731
- Zoro # G1853040
- UPC # 662545017204
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" x 3/4" |
Height | 5.20 in |
Length | 6.10 in |
Width | 2.10 in |
Details
Item | Fire Hose Fitting - Hydrant Adapter |
Material | Brass |
Connection Type | NST x MGHT |
Description
A75 2-1/2" NST x 3/4" HG Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Alum Danger Fall Hazard, 10"x7", LCU4-0253-NA_10X7 (LCU4-0253-NA_10X7)
- RED KAP Mens Dungaree Jean (PD80PW 32 34)
- RADIANS Safety Glasses, Wraparound Smoke Polycarbonate Lens, Uncoated, (MRR120ID)
- 3M DBI-SALA Fall Protection Harness, M, Polyester (1402106)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- LEGEND VALVE A75 3" NST X 2-1/2" NST (322-750)
- LEGEND VALVE A91 2-1/2"NST3"NPT FXM PL (322-235)
- LEGEND VALVE A93 1-1/2" NPSH X 1-1/2" NPT (322-614)
- DIXON FNPT 3"x MNPT 2-1/2", Hex Nipple BR (FM3025T)
- Legend Valve Fire Protection