Shop All Fire Hose Accessories
Legend Valve
A75 2-1/2" NST X 2" NPT
Mfr # 322-740
Zoro # G1841545
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2-1/2" x 2"
- Height 3.40 in
- Length 3.40 in
- Width 1.90 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 322-740
- Zoro # G1841545
- UPC # 662545022383
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" x 2" |
Height | 3.40 in |
Length | 3.40 in |
Width | 1.90 in |
Details
Item | Fire Hose Fitting - Hydrant Adapter |
Material | Brass |
Connection Type | NST x MNPT |
Description
A75 2-1/2" NST x 2" NPT Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNER INDEX 1" Self Adhesive Magnetic Roll (SA100)
- CAR DEALER DEPOT Red & Yellow Oval Year Model Signs: 2010 Pk (198-R-10)
- BRADY Desktop Label Printer, i3300 Series, Single Color Capability (150643)
- HILLMAN 5 in. Reflective Black Vinyl Self-Adhesive Number 1 1 pc, 6PK (844097)
- LEGEND VALVE A75 1-1/2" NST X 3/4" GHT (322-729)
- LEGEND VALVE A93 1-1/2" NST X 1-1/2" NPT (322-644)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- LEGEND VALVE A75 2-1/2" NST X 1-1/2" NPT (322-736)
- LEGEND VALVE A93 1" NPT X 3/4" GHT (322-602)
- LEGEND VALVE A92 1-1/2"NPT X 1-1/2 NST (322-521)
- MOON AMERICAN Fire Hose Reel Cover - 26 In. X 7-1/2 In. - Red Vinyl (138-2)
- Legend Valve Fire Hose Accessories