Shop All Fire Hose Accessories
Legend Valve
A75 2-1/2" NST X 2" NPSH
Mfr # 322-744
Zoro # G1854188
original price:
$21.38
11% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Size 2-1/2" x 2"
- Width 2.10 in
- Length 4.30 in
- Height 3.40 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-744
- Zoro # G1854188
- UPC # 662545023106
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" x 2" |
Width | 2.10 in |
Length | 4.30 in |
Height | 3.40 in |
Details
Item | Fire Hose Fitting - Hydrant Adapter |
Material | Brass |
Connection Type | NST x NPSH |
Description
A75 2-1/2" NST x 2" NPSH Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YAKTRAX Strap-on Cleats, Mens, S, PR (08609)
- BRADY Pipe Marker, Fire Protection Water, 1 In.H (20430)
- PIG Bodily Fluids Absorbent Kit, 0.87 gal, PK3 (KIT5005)
- SAFETYSHIRTZ SS360 Backwoods Camo Class 2 T-Shirt, Safety Green, 3XL (46111301XXXL)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- LEGEND VALVE A92 2" NPT X 2" NPSH (322-526)
- LEGEND VALVE A93 2-1/2" NST X 2" NPT (322-653)
- LEGEND VALVE A75 2-1/2" NST X 2" NPT (322-740)
- LEGEND VALVE A91 1-1/2"NSTX1-1/2"NPT FXM PL (322-201)
- LEGEND VALVE A75 2-1/2" NST X 3/4" NPT (322-733)
- MOON AMERICAN Pin Rack Assembly, Brass Nozzle, 100 Ft (142-1001)
- Legend Valve Fire Protection