Shop All Fire Hose Accessories
Legend Valve
A75 2-1/2" NST X 1" NPT
Mfr # 322-734
Zoro # G1836225
product price: $18.29
/ea
$18.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2-1/2" x 1"
- Connection Type NST x MNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 322-734
- Zoro # G1836225
- UPC # 662545022345
- Country of Origin Taiwan, Province of China
- Category Fire Hose Accessories
Dimensions
Size | 2-1/2" x 1" |
Details
Connection Type | NST x MNPT |
Description
A75 2-1/2" NST x 1" NPT Fire Hose Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Poly Shelf Tray, 14 (29053)
- HY-KO 3In Black Aluminum Number 6, 10PK (A20106)
- SAFETYPOSTER.COM Safety Poster, How To Read A Chemical, ENG (P4791)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454P STD ORG)
- LEGEND VALVE A93 2-1/2" NPT X 2-1/2" NST (322-634)
- LEGEND VALVE A93 1-1/2" NST X 1-1/2" NPT (322-644)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NST (322-611)
- LEGEND VALVE A93 1-1/2" NPT X 1-1/2" NPSH (322-612)
- LEGEND VALVE A81 2-1/2" NST PL (324-123)
- LEGEND VALVE A80 1-1/2" NST (324-101)
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL (SM150F)
- Legend Valve Fire Hose Accessories