Shop All Stainless Steel Pipe Fittings
Legend Valve
9 PORT SS MANIFOLD /W PURGE
Mfr # 8330P-10-9
Zoro # G2010455
Free Shipping & Returns
$522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Thermometer, Mounting Bracket, Fill/Purge Adapter
- Connection Type 9 Port
- Size 1"
- Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Legend Valve
- MFR # 8330P-10-9
- Zoro # G2010455
- UPC # 662545123868
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Size | 1" |
Details
Item | Isolation Valve |
Includes | Thermometer, Mounting Bracket, Fill/Purge Adapter |
Connection Type | 9 Port |
Material | Stainless Steel |
Description
M-8330P Stainless Steel Pro, Isolation Valves with Thermometer, Auto Air Vent - Fill/Purge Adapter 9 Port, Mounting Bracket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APG 2" Aluminum Part D (3U20DAL)
- KURIYAMA Tubing, Clear, Shore A 73, 1 1/4" I.D. (K010-2028X2)
- SMITH-BLAIR Repair Clamp, Pipe Size 8 In, 3 In L (245-00086303000)
- ANVIL 2-1/2" FNPT x MNPT Galvanized 90 Degree Street Elbow (0311017404)
- LEGEND VALVE 8 PORT SS MANIFOLD /W PURGE (8330P-10-8)
- LEGEND VALVE 3/4" SS304 TEE (404-104)
- LEGEND VALVE 3/4" x 1-1/2" 316 SS NIPPLE (316-081)
- LEGEND VALVE 1" X 1/2" SS316 RED COUPLING (416-373)
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- LEGEND VALVE 1/2" X 2-1/2" 304 SS NIPPLE (304-063)
- STRAUB 3" 304 SS Open Flex Coupling (STR35351)
- Legend Valve Stainless Steel Pipe Fittings