Shop All Manifolds
Legend Valve
9 PORT 1" PRECISION MANIFOLD
Mfr # M-8200 Precision Manifold
Zoro # G1841859
product price: $792.99
/ea
Free Shipping & Returns
$792.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Connection Type 9 Port Manifold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # M-8200 Precision Manifold
- Zoro # G1841859
- UPC # 662545068084
- Country of Origin Italy
- Category Manifolds
Dimensions
Size | 1" |
Details
Connection Type | 9 Port Manifold |
Description
M-8200 Precision 1" Brass Bar 9 Port, Supply and Return Isolation Valves, Mounting Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/8" x 100 ft EPDM Coupled Air Hose 300 psi Yellow (HZY03830-100-11-G)
- ZORO SELECT 1-1/8" Fixed Bore 1 Groove Standard V-Belt Pulley 3.75 in OD (BK36118)
- FAFNIR Ball Bearings, #9104PP (9104PP)
- SKF Spherical Plain Bearings (GEZ104ES)
- LEGEND VALVE M-8100 EXPANSION-PAIR (8100-10-XP)
- LEGEND VALVE 1" FTG CU MANIFOLD 12x1/2" (510-623-12)
- LEGEND VALVE 1/2" F1960 SS MFLD PEX ADAP-PR (830-143P)
- LEGEND VALVE 1-1/4" MFLD ISO VALVE-PAIR (800-856)
- LEGEND VALVE 1/2" MANIFOLD CONNECTOR-PAIR (800-143)
- LEGEND VALVE 5/8" MFLD COMP TUBE CONNECTOR (800-144C)
- BANJO Manifold Flow Meter 3" (MFM300)
- Legend Valve Manifolds