Shop All Sillcocks
Legend Valve
8" T-550 CARTRIDGE
Mfr # 108-908A
Zoro # G1804944
product price: $17.15
/ea
$17.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 108-908A
- Zoro # G1804944
- UPC # 662545081458
- Country of Origin Taiwan, Province of China
- Category Sillcocks
Dimensions
Size | 8" |
Description
8" T-550 Stem & Cartridge Assembly
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cap, 6", Iron, 1000 psi (0390030302)
- KOHLER Purist Rite-Temp Valve Trim With L (TS14423-4-SN)
- PARKER 1/2" Compression x 3/8" MNPT Brass 90 Degree Elbow 10PK (169C-8-6)
- DIXON Reducing Tee, 3 x 2 in, Clamp, 316L SS, Domestic (B7RMP-R300200)
- LEGEND VALVE 1/2" x 12" TM-550P ASTM 1960 (108-045)
- LEGEND VALVE 1/2 X 10 T550 1/4 TURN NO LEAD (108-154NL)
- LEGEND VALVE 1/2" T-546VB IPS SILLCOCK (107-417)
- LEGEND VALVE 1/2" T-545 IPS SILLCOCK (107-403)
- LEGEND VALVE 3/4 x12 T-552 NO LEAD SILLCOCK (108-135NL)
- LEGEND VALVE 1/2X14 T552P NO LEAD SILL PEX (108-146NL)
- WOODFORD MANUFACTURING Sillcock, 1/2" MPTx3/4" FSxMPTx8 (17CP-8-MH)
- Legend Valve Valves