Shop All Butterfly Valves
Legend Valve
8" T-365DI BUTTERFLY VALVE
Mfr # 116-657
Zoro # G1804296
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type EPDM Seat Lug
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Legend Valve
- MFR # 116-657
- Zoro # G1804296
- UPC # 662545124759
- Country of Origin China
- Category Butterfly Valves
Dimensions
Size | 8" |
Details
Connection Type | EPDM Seat Lug |
Description
8" T-365DI BUTTERFLY VALVE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Lever Handle Single Hole Mount, 1 Hole Straight Laboratory Faucet, Polished chrome (Z825F1-XL)
- ZORO SELECT PVC Male Adapter, Hub x MNPT, 3 in Pipe Size (1WKG7)
- KORKY Toilet Flapper, Specifications 314 in, Rubber, Red (3010BP)
- CHICAGO FAUCET Cartridge, Brass (333-XPSHJKABNF)
- LEGEND VALVE 6" S-650 PVC BUTTERFLY VALVE (201-268)
- LEGEND VALVE 8" S-650 PVC BUTTERFLY VALVE (201-269)
- LEGEND VALVE 3" T-335SS BUTTERFLY - EPDM (116-413)
- LEGEND VALVE 12" T-335AB-G BUTTERFLY -EPDM (116-449)
- LEGEND VALVE 6" T-337 SS BUTTERFLY-BUNA (116-436)
- LEGEND VALVE 6" T-337DI BUTTERFLY VALVE (116-476)
- GRUVLOK Butterfly Valve, Grooved, 6 In, Iron (7005015107)
- Legend Valve Butterfly Valves